RELIEF VALVE
- Mfr # F121494
- Zoro # G822962897
product price:Â
$
1,408.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
56 psi
Standards
NBBI certified to ASME BPVC Section XIII as an HV designated valve NSF certified to NSF/ANSI/CAN 372
Outlet Connection Type
NPTF
Operating Temperature - Maximum
250 Degrees F
Test Lever
Test Lever Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F121494
- Zoro #
- G822962897
- UPC #
- 098268574753
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 3/4 in
- Inlet Connection Size
- 1 in
- Overall Length
- 3 in
- Outlet Connection Size
- 1 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- RELIEF VALVE
- Operating Pressure - Maximum
- 56 psi
- Standards
- NBBI certified to ASME BPVC Section XIII as an HV designated valve NSF certified to NSF/ANSI/CAN 372
- Outlet Connection Type
- NPTF
- Operating Temperature - Maximum
- 250 Degrees F
- Test Lever
- Test Lever Included
- BtuH
- 2,055,000 BtuH
- Factory Set Pressure
- 75 psi
- ASME Section Code
- Section XIII
- Product Type
- Boiler Pressure Relief Valve
- Inlet Connection Type
- NPTF
- For Media
- Water
- Operating Temperature - Minimum
- 32 Degrees F
- Body Material
- Copper Silicon Alloy
Description
RELIEF VALVE, Body Material Copper Silicon Alloy, Factory Set Pressure 75 psi, 2,055,000 BtuH BtuH, Overall Height 5 3/4 in, Overall Length 3 in, Test Lever Test Lever Included, Standards NBBI certified to ASME BPVC Section XIII as an HV designated valve NSF certified to NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.