RELIEF VALVE
- Mfr # F358553
- Zoro # G022964264
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Size
3/4 in
Operating Temperature - Minimum
32 Degrees F
Test Lever
Test Lever Included
Body Material
Iron
Factory Set Pressure
30 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F358553
- Zoro #
- G022964264
- UPC #
- 098268559965
- Country of Origin
- United States
- Item
- RELIEF VALVE
- Operating Temperature - Minimum
- 32 Degrees F
- Test Lever
- Test Lever Included
- Body Material
- Iron
- Factory Set Pressure
- 30 psi
- Product Type
- Boiler Pressure Relief Valve
- ASME Section Code
- Section XIII
- BtuH
- 550,000 BtuH
- Standards
- NBBI certified to ASME BPVC Section XIII as an HV designated valve
- Inlet Connection Type
- NPTF
- Outlet Connection Type
- NPTF
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 20 psi
- For Media
- Water
Dimensions
- Outlet Connection Size
- 3/4 in
- Inlet Connection Size
- 3/4 in
- Overall Height
- 3 1/2 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
RELIEF VALVE, Body Material Iron, Factory Set Pressure 30 psi, 550,000 BtuH BtuH, Overall Height 3 1/2 in, Overall Length 2 1/2 in, Test Lever Test Lever Included, Standards NBBI certified to ASME BPVC Section XIII as an HV designated valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.