RELIEF VALVE
Mfr # F121508
Zoro # G016114323
product price: $1,042.99
/ea
Free Shipping & Returns
Key Features
Body Material
Copper Silicon Alloy
Auto Re-Seating
Yes
Factory Set Pressure
150 psi
Body Height
5 3/4 in
Application
Boilers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F121508
Zoro #
G016114323
UPC #
-
Country of Origin
United States
Dimensions
Body Height
5 3/4 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in
Thermostat Length
6 in
Details
Body Material
Copper Silicon Alloy
Item
Relief Valve
Auto Re-Seating
Yes
Factory Set Pressure
150 psi
Application
Boilers
BtuH
3,795,000 BtuH
Spring Material
Stainless Steel
Standards
ASME, NB, NSF
Outlet Connection Type
NPTF
For Media
Hot Water
Operating Pressure - Maximum
112 psi
ASME Section Code
Section XIII
Inlet Connection Gender
Female
Operating Pressure - Minimum
50 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
32 Degrees F
Inlet Connection Type
NPTF
Description
RELIEF VALVE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.