Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relief Valve

  • Mfr # F121592

  • Zoro # G416036904


product price: $3,449.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Body Height
7 3/8 in
Spring Material
Stainless Steel
Standards
ANSI, CAN 372, CSA, NSF
Body Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F121592
Zoro #
G416036904
UPC #
-
Country of Origin
United States

Dimensions

Body Height
7 3/8 in
Body Width
3 1/4 in
Outlet Connection Size
1 in
Inlet Connection Size
1 1/4 in
Thermostat Length
5 in

Details

Body Material
Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Spring Material
Stainless Steel
Standards
ANSI, CAN 372, CSA, NSF
For Media
Hot Water
Factory Set Pressure
150 psi
Outlet Connection Type
NPTF
Inlet Connection Gender
Male
Inlet Connection Type
NPTF
Operating Temperature - Minimum
32 Degrees F
BtuH
4,059,000 BtuH
Operating Pressure - Maximum
112 psi
Operating Pressure - Minimum
0 psi
Auto Re-Seating
Yes
Operating Temperature - Maximum
210 Degrees F
ASME Section Code
Section XIII
Preset Temperature
150 Degrees F
Outlet Connection Gender
Female
Application
Water Heaters, Hot Water Supply Tanks

Description

Temperature and Pressure Relief Valve, Thermostat Length 5 in, Body Height 7 3/8 in, 4,059,000 BtuH BtuH, Factory Set Pressure 150 psi, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Stainless Steel, Body Width 3 1/4 in, Standards ANSI, CAN 372, CSA, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.