Zoro Homepage

Relief Valve

  • Mfr # F121605

  • Zoro # G315623755


product price: $7,100.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Application
Hot Water Supply Tanks, Water Heaters
BtuH
6,379,000 BtuH
Spring Material
Stainless Steel
Standards
ANSI Z21.22, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121605
Zoro #
G315623755
UPC #
-
Country of Origin
United States

Dimensions

Body Height
9 3/4 in
Outlet Connection Size
1 1/2 in
Thermostat Length
8 in
Inlet Connection Size
1 1/2 in

Details

Body Material
Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Application
Hot Water Supply Tanks, Water Heaters
BtuH
6,379,000 BtuH
Spring Material
Stainless Steel
Standards
ANSI Z21.22, CSA
Factory Set Pressure
150 psi
Inlet Connection Gender
Female
Operating Temperature - Maximum
210 Degrees F
Preset Temperature
210 Degrees F
Outlet Connection Gender
Female
Inlet Connection Type
NPTF
For Media
Hot Water
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Type
NPTF
Operating Pressure - Maximum
112 psi
ASME Section Code
Section XIII

Description

Temperature and Pressure Relief Valve, Thermostat Length 8 in, Body Height 9 3/4 in, 6,379,000 BtuH BtuH, Factory Set Pressure 150 psi, Body Material Copper Silicon Alloy, Spring Material Stainless Steel, Standards ANSI Z21.22, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.