Zoro Homepage

RELIEF VALVE

  • Mfr # F163725

  • Zoro # G016474731


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA, Z21.22
Application
Water Heaters
BtuH
500,000 BtuH
Inlet Connection Size
1 in
Thermostat Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F163725
Zoro #
G016474731
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
1 in
Thermostat Length
4 in
Outlet Connection Size
1 in

Details

Standards
CSA, Z21.22
Application
Water Heaters
BtuH
500,000 BtuH
Item
RELIEF VALVE
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Operating Temperature - Maximum
210 Degrees F
For Media
Water

Description

RELIEF VALVE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.