Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RELIEF VALVE

  • Mfr # F382870

  • Zoro # G722761095


product price: $901.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F382870
Zoro #
G722761095
UPC #
098268585261
Country of Origin
United States

Description

Pressure Relief Valve, Body Material Iron, Factory Set Pressure 60 psi, 2,200,000 BtuH BtuH, Overall Height 7 1/4 in, Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 3 1/2 in, Seat Material Metal, Test Lever Test Lever Included, Standards ASME BPVC Section XIII, NBBI Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.