Shop WATTS
See all product information
Create Account
RELIEF VALVE
- Mfr # F383310
- Zoro # G223366966
product price:Â
$
1,128.99
/ea
Free Shipping & Returns
Key Features
ASME Section Code
Section XIII
Factory Set Pressure
50 psi
Outlet Connection Size
1 1/2 in
Standards
NBBI certified to ASME BPVC Section XIII as an HV designated valve
Outlet Connection Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F383310
- Zoro #
- G223366966
- UPC #
- 098268586428
- Country of Origin
- United States
- ASME Section Code
- Section XIII
- Factory Set Pressure
- 50 psi
- Standards
- NBBI certified to ASME BPVC Section XIII as an HV designated valve
- Outlet Connection Type
- NPTF
- Inlet Connection Type
- NPTF
- Seat Material
- Metal
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- BtuH
- 3,075,000 BtuH
- Outlet Connection Gender
- Female
- Operating Pressure - Maximum
- 75 psi
- Application
- The valve can be used for hot water space heating boiler applications to protect against excessive pressure
- Operating Pressure - Minimum
- 30 psi
- Product Type
- Pressure Relief Valve
- Item
- RELIEF VALVE
- Body Material
- Iron
Dimensions
- Outlet Connection Size
- 1 1/2 in
- Overall Height
- 8 3/4 in
- Overall Length
- 4 5/8 in
- Inlet Connection Size
- 1 1/4 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
RELIEF VALVE, Body Material Iron, Factory Set Pressure 50 psi, 3,075,000 BtuH BtuH, Overall Height 8 3/4 in, Application The valve can be used for hot water space heating boiler applications to protect against excessive pressure, Overall Length 4 5/8 in, Seat Material Metal, Standards NBBI certified to ASME BPVC Section XIII as an HV designated valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.