Shop WATTS
See all product information
Create Account
RELIEF VALVE
- Mfr # F384240
- Zoro # G722962973
product price:Â
$
3,076.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
32 Degrees F
Standards
NBBI certified to ASME BPVC Section XIII as an HV designated valve
Outlet Connection Size
2 1/2 in
Overall Length
6 3/4 in
Test Lever
Test Lever Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F384240
- Zoro #
- G722962973
- UPC #
- 098268587883
- Country of Origin
- United States
Dimensions
- Outlet Connection Size
- 2 1/2 in
- Overall Length
- 6 3/4 in
- Inlet Connection Size
- 2 in
- Overall Height
- 11 5/8 in
- Wire Rope Length
- 6 3/4 in
- Length
- 6 3/4 in
Details
- Item
- RELIEF VALVE
- Operating Temperature - Minimum
- 32 Degrees F
- Standards
- NBBI certified to ASME BPVC Section XIII as an HV designated valve
- Test Lever
- Test Lever Included
- ASME Section Code
- Section XIII
- Inlet Connection Type
- NPTF
- Product Type
- Boiler Pressure Relief Valve
- Operating Pressure - Maximum
- 30 psi
- For Media
- Water
- Factory Set Pressure
- 40 psi
- Outlet Connection Type
- NPTF
- BtuH
- 6,461,000 BtuH
- Body Material
- Iron
- Operating Temperature - Maximum
- 250 Degrees F
Description
RELIEF VALVE, Body Material Iron, Factory Set Pressure 40 psi, 6,461,000 BtuH BtuH, Overall Height 11 5/8 in, Overall Length 6 3/4 in, Test Lever Test Lever Included, Standards NBBI certified to ASME BPVC Section XIII as an HV designated valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.