Zoro Homepage

Repair Kit For 1/2" 288A

  • Mfr # 0887171

  • Zoro # G9550480


product price: $46.25
/ea

Key Features

Includes
Bonnet, Disc, Disc Float, O-Ring
For Use With
29YL80
Product Type
Vacuum Breaker Repair Kit
Compatible Valve Size
1/2 in
Compatible with Mfr. Model No.
LF288AC-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0887171
Zoro #
G9550480
UPC #
-
Country of Origin
United States

Dimensions

Compatible Valve Size
1/2 in

Details

Item
Backflow Repair Kit
Includes
Bonnet, Disc, Disc Float, O-Ring
For Use With
29YL80
Product Type
Vacuum Breaker Repair Kit
Compatible with Mfr. Model No.
LF288AC-1/2"
Compatible with Series
188, 288, 388
Compatible Manufacturer Model Number
LF288AC-1/2"
Compatible with Manufacturer Model Number
LF288AC-1/2"
For Use with Mfr Model Number
LF288AC-1/2"
Compatible Manufacturer Part Number
LF288AC-1/2"
For Use With Mfr. Model Number
LF288AC-1/2"
Compatible with Manufacturer Model No.
LF288AC-1/2"
Compatible Pump Manufacturer Part Number
LF288AC-1/2"
Compatible Mfr. Model Number
LF288AC-1/2"

Description

Repair Kit For 1/2" 288A

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.