Zoro Homepage

Repair Kit, Watts Series 007, 1-1/2 to 2In

  • Mfr # 007 1 1/2 - 2 1st Check Kit

  • Zoro # G3028864


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Includes
Check Cage, Cover O-Ring, Disc Assembly, Seat, Seat O-Ring, Spring
For Use With
Watts Series 007, 1-1/2 to 2 in
Product Type
First Check Valve Repair Kit
Compatible with Mfr. Model No.
1 1/2-2 007/LF007
Compatible Valve Size
1 1/2 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007 1 1/2 - 2 1st Check Kit
Zoro #
G3028864
UPC #
098268544527
Country of Origin
United States

Dimensions

Compatible Valve Size
1 1/2 in to 2 in

Details

Item
First Check Valve Repair Kit
Includes
Check Cage, Cover O-Ring, Disc Assembly, Seat, Seat O-Ring, Spring
For Use With
Watts Series 007, 1-1/2 to 2 in
Product Type
First Check Valve Repair Kit
Compatible with Mfr. Model No.
1 1/2-2 007/LF007
Compatible with Series
007
Compatible Manufacturer Model Number
1 1/2-2 007/LF007
Compatible with Manufacturer Model Number
1 1/2-2 007/LF007
For Use with Mfr Model Number
1 1/2-2 007/LF007
Compatible Manufacturer Part Number
1 1/2-2 007/LF007
For Use With Mfr. Model Number
1 1/2-2 007/LF007
Compatible with Manufacturer Model No.
1 1/2-2 007/LF007
Compatible Pump Manufacturer Part Number
1 1/2-2 007/LF007
Compatible Mfr. Model Number
1 1/2-2 007/LF007

Description

First Check Valve Repair Kit, For Use With Watts Series 007, 1-1/2 to 2 in , Includes Check Cage, Cover O-Ring, Disc Assembly, Seat, Seat O-Ring, Spring

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.