Zoro Homepage

Repair Kit, Watts Series 009, 2-1/2 to 3In

  • Mfr # 009 2 1/2 - 3 1st Check Kit

  • Zoro # G2002856


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Includes
First Check Assembly, Relief Valve Repair Kit, Second Check Assembly
For Use With
Watts Series 009, 2-1/2 to 3 in
Product Type
First Check Valve Repair Kit
Compatible with Mfr. Model No.
2 1/2 -3 LF009
Compatible Valve Size
2 1/2 in to 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009 2 1/2 - 3 1st Check Kit
Zoro #
G2002856
UPC #
098268544855
Country of Origin
United States

Dimensions

Compatible Valve Size
2 1/2 in to 3 in

Details

Item
First Check Valve Repair Kit
Includes
First Check Assembly, Relief Valve Repair Kit, Second Check Assembly
For Use With
Watts Series 009, 2-1/2 to 3 in
Product Type
First Check Valve Repair Kit
Compatible with Mfr. Model No.
2 1/2 -3 LF009
Compatible with Series
009
Compatible Manufacturer Model Number
2 1/2 -3 LF009
Compatible with Manufacturer Model Number
2 1/2 -3 LF009
For Use with Mfr Model Number
2 1/2 -3 LF009
Compatible Manufacturer Part Number
2 1/2 -3 LF009
For Use With Mfr. Model Number
2 1/2 -3 LF009
Compatible with Manufacturer Model No.
2 1/2 -3 LF009
Compatible Pump Manufacturer Part Number
2 1/2 -3 LF009
Compatible Mfr. Model Number
2 1/2 -3 LF009

Description

First Check Valve Repair Kit, For Use With Watts Series 009, 2-1/2 to 3 in , Includes First Check Assembly, Relief Valve Repair Kit, Second Check Assembly

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.