Zoro Homepage

Repair Kit, Watts Series 009 M2, 2 In

  • Mfr # 009 M2 2 2nd Check Kit

  • Zoro # G0743312


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Includes
Check Assembly, Cover O-Ring
For Use With
Watts Series 009 M2, 2 in
Product Type
Second Check Kit
Compatible Valve Size
2 in, M2
Compatible with Mfr. Model No.
2 009M2/LF009M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009 M2 2 2nd Check Kit
Zoro #
G0743312
UPC #
098268542981
Country of Origin
United States

Dimensions

Compatible Valve Size
2 in, M2

Details

Item
Second Check Valve Repair Kit
Includes
Check Assembly, Cover O-Ring
For Use With
Watts Series 009 M2, 2 in
Product Type
Second Check Kit
Compatible with Mfr. Model No.
2 009M2/LF009M2
Compatible with Series
009
Compatible Manufacturer Model Number
2 009M2/LF009M2
Compatible with Manufacturer Model Number
2 009M2/LF009M2
For Use with Mfr Model Number
2 009M2/LF009M2
Compatible Manufacturer Part Number
2 009M2/LF009M2
For Use With Mfr. Model Number
2 009M2/LF009M2
Compatible with Manufacturer Model No.
2 009M2/LF009M2
Compatible Pump Manufacturer Part Number
2 009M2/LF009M2
Compatible Mfr. Model Number
2 009M2/LF009M2

Description

Second Check Valve Repair Kit, For Use With Watts Series 009 M2, 2 in , Includes Check Assembly, Cover O-Ring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.