Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RepairKit, Brass, Barbed1/2", Barbed1/2"

  • Mfr # PCCCA3K

  • Zoro # G3916367


product price: $14.59
/ea

Key Features

Tube Fitting Material
Brass, Stainless Steel
Max. Pressure
160 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
PEX
Pipe Fitting Connection Type
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCCCA3K
Zoro #
G3916367
UPC #
840213159276
Country of Origin
China

Dimensions

PEX Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Barb Size
Standard

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Brass, Stainless Steel
Max. Pressure
160 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
PEX
Pipe Fitting Connection Type
PEX
Basic Pipe Fitting Shape
Kit
Temp. Range
32 Degrees to 73 Degrees F
Maximum Operating Temperature
73 Degrees F
Fitting Material
Brass
Application
Non-Potable Water
Maximum Operating Pressure
160 psi
Specific Fitting Shape
Radiant PEX Repair Kit
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
32 Degrees F
Fitting Side B Connection Type
Barbed
Barb Style
Standard
Operating Pressure - Maximum
160 psi
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
Operating Temperature - Maximum
73 Degrees F
Fitting Shape
Radiant PEX Repair Kit
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
32 Degrees F
PEX Connection Method
Crimp

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Standard, Fitting Material Brass, Material Grade Not Applicable, Specific Fitting Shape Radiant PEX Repair Kit, Application Non-Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 32 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.