Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Kit, Watts 008, 3/8 to 1/2 In

  • Mfr # 008 3/8-1/2 Rubber Kit

  • Zoro # G2489916


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Includes
Bleed Screw O-Ring, Check Assembly, O-Ring, Retainer Spring, Vent O-Ring
For Use With
Watts Series 008 (3/8 to 1/2 in)
Product Type
Vacuum Breaker Repair Kit
Compatible with Series
008
Compatible with Mfr. Model No.
3/8 - 1/2 008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008 3/8-1/2 Rubber Kit
Zoro #
G2489916
UPC #
098268543704
Country of Origin
United States

Dimensions

Compatible Valve Size
3/4 in to 1 in

Details

Item
Vacuum Breaker Repair kit
Includes
Bleed Screw O-Ring, Check Assembly, O-Ring, Retainer Spring, Vent O-Ring
For Use With
Watts Series 008 (3/8 to 1/2 in)
Product Type
Vacuum Breaker Repair Kit
Compatible with Series
008
Compatible with Mfr. Model No.
3/8 - 1/2 008
Compatible Manufacturer Model Number
3/8 - 1/2 008
Compatible with Manufacturer Model Number
3/8 - 1/2 008
For Use with Mfr Model Number
3/8 - 1/2 008
Compatible Manufacturer Part Number
3/8 - 1/2 008
For Use With Mfr. Model Number
3/8 - 1/2 008
Compatible with Manufacturer Model No.
3/8 - 1/2 008
Compatible Pump Manufacturer Part Number
3/8 - 1/2 008
Compatible Mfr. Model Number
3/8 - 1/2 008

Description

Vacuum Breaker Repair Kit, For Use With Watts Series 008 (3/8 to 1/2 in), Includes Bleed Screw O-Ring, Check Assembly, O-Ring, Retainer Spring, Vent O-Ring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.