Zoro Homepage

Rubber Kit, Watts Series 007, 3/4 to 1 In

  • Mfr # 007 3/4 - 1 Rubber Kit

  • Zoro # G1215532


product price: $42.99
/ea

Key Features

Includes
(2) Disc Assembly, (2) Seat O-Ring, Cover O-Ring
For Use With
Watts Series 007, 3/4 to 1 in
Product Type
Double Check Valve Repair Kit
Compatible with Series
007
Compatible with Mfr. Model No.
3/4-1 007/LF007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007 3/4 - 1 Rubber Kit
Zoro #
G1215532
UPC #
098268543193
Country of Origin
United States

Dimensions

Compatible Valve Size
3/4 in to 1 in

Details

Item
Double Check Valve Repair Kit
Includes
(2) Disc Assembly, (2) Seat O-Ring, Cover O-Ring
For Use With
Watts Series 007, 3/4 to 1 in
Product Type
Double Check Valve Repair Kit
Compatible with Series
007
Compatible with Mfr. Model No.
3/4-1 007/LF007
Compatible Manufacturer Model Number
3/4-1 007/LF007
Compatible with Manufacturer Model Number
3/4-1 007/LF007
For Use with Mfr Model Number
3/4-1 007/LF007
Compatible Manufacturer Part Number
3/4-1 007/LF007
For Use With Mfr. Model Number
3/4-1 007/LF007
Compatible with Manufacturer Model No.
3/4-1 007/LF007
Compatible Pump Manufacturer Part Number
3/4-1 007/LF007
Compatible Mfr. Model Number
3/4-1 007/LF007

Description

Double Check Valve Repair Kit, For Use With Watts Series 007, 3/4 to 1 in , Includes (2) Disc Assembly, (2) Seat O-Ring, Cover O-Ring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.