Zoro Homepage

Rubber Kit, Watts Series 009 M2, 1 In

  • Mfr # 009 M2 1 Rubber Kit

  • Zoro # G1956376


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Molded Disc Assembly, (2) Piston O-Ring, (2) Seat O-Ring, Cover O-Ring, Diaphragm, Flow Tube O-Ring, RV O-Ring, RV Stem O-Ring
For Use With
Watts Series 009 (M2 or 1 in)
Product Type
Complete Rubber Parts Kit
Compatible with Mfr. Model No.
1 009M2/LF009M2
Compatible with Series
009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009 M2 1 Rubber Kit
Zoro #
G1956376
UPC #
098268543254
Country of Origin
United States

Dimensions

Compatible Valve Size
1 in, M2

Details

Item
Backflow Preventer Repair Kit
Includes
(2) Molded Disc Assembly, (2) Piston O-Ring, (2) Seat O-Ring, Cover O-Ring, Diaphragm, Flow Tube O-Ring, RV O-Ring, RV Stem O-Ring
For Use With
Watts Series 009 (M2 or 1 in)
Product Type
Complete Rubber Parts Kit
Compatible with Mfr. Model No.
1 009M2/LF009M2
Compatible with Series
009
Compatible Manufacturer Model Number
1 009M2/LF009M2
Compatible with Manufacturer Model Number
1 009M2/LF009M2
For Use with Mfr Model Number
1 009M2/LF009M2
Compatible Manufacturer Part Number
1 009M2/LF009M2
For Use With Mfr. Model Number
1 009M2/LF009M2
Compatible with Manufacturer Model No.
1 009M2/LF009M2
Compatible Pump Manufacturer Part Number
1 009M2/LF009M2
Compatible Mfr. Model Number
1 009M2/LF009M2

Description

Backflow Preventer Repair Kit, For Use With Watts Series 009 (M2 or 1 in), Includes (2) Molded Disc Assembly, (2) Piston O-Ring, (2) Seat O-Ring, Cover O-Ring, Diaphragm, Flow Tube O-Ring, RV O-Ring, RV Stem O-Ring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.