Zoro Homepage

Rubber Kit, Watts Series 909, 6 In

  • Mfr # 909 6 Rubber Kit

  • Zoro # G2747936


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Includes
Adapter O-Ring, Bottom Plug O-Ring, Diaphragm, Lubricant, Piston O-Ring, Piston Seal, RV Disc Assembly, Sleeve O-Ring, Stem O-Ring
For Use With
Watts Series 909, 6 in
Product Type
Backflow Preventer Repair Kit
Compatible with Mfr. Model No.
6 LF909
Compatible Valve Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909 6 Rubber Kit
Zoro #
G2747936
UPC #
098268543261
Country of Origin
United States

Dimensions

Compatible Valve Size
6 in

Details

Item
Backflow Preventer Repair Kit
Includes
Adapter O-Ring, Bottom Plug O-Ring, Diaphragm, Lubricant, Piston O-Ring, Piston Seal, RV Disc Assembly, Sleeve O-Ring, Stem O-Ring
For Use With
Watts Series 909, 6 in
Product Type
Backflow Preventer Repair Kit
Compatible with Mfr. Model No.
6 LF909
Compatible with Series
RK-909
Compatible Manufacturer Model Number
6 LF909
Compatible with Manufacturer Model Number
6 LF909
For Use with Mfr Model Number
6 LF909
Compatible Manufacturer Part Number
6 LF909
For Use With Mfr. Model Number
6 LF909
Compatible with Manufacturer Model No.
6 LF909
Compatible Pump Manufacturer Part Number
6 LF909
Compatible Mfr. Model Number
6 LF909

Description

Backflow Preventer Repair Kit, For Use With Watts Series 909, 6 in , Includes Adapter O-Ring, Bottom Plug O-Ring, Diaphragm, Lubricant, Piston O-Ring, Piston Seal, RV Disc Assembly, Sleeve O-Ring, Stem O-Ring

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.