Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Check Valve Repair Kit

  • Mfr # LFRK 909-CK2 2 1/2-3

  • Zoro # G6084547


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Includes
Cover O-Ring, Disc Assembly, Lubricant, Spring Assembly
For Use With
Watts Series LF909, 2-1/2 in to 3 in
Compliance
NSF Lead Free
Product Type
Second Check Kit
Compatible with Series
909
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFRK 909-CK2 2 1/2-3
Zoro #
G6084547
UPC #
098268459388
Country of Origin
United States

Dimensions

Compatible Valve Size
2 1/2 in to 3 in

Details

Item
Second Check Valve Repair Kit
Includes
Cover O-Ring, Disc Assembly, Lubricant, Spring Assembly
For Use With
Watts Series LF909, 2-1/2 in to 3 in
Compliance
NSF Lead Free
Product Type
Second Check Kit
Compatible with Series
909
Compatible with Mfr. Model No.
2 1/2-3 LF909
Compatible Manufacturer Model Number
2 1/2-3 LF909
Compatible with Manufacturer Model Number
2 1/2-3 LF909
For Use with Mfr Model Number
2 1/2-3 LF909
Compatible Manufacturer Part Number
2 1/2-3 LF909
For Use With Mfr. Model Number
2 1/2-3 LF909
Compatible with Manufacturer Model No.
2 1/2-3 LF909
Compatible Pump Manufacturer Part Number
2 1/2-3 LF909
Compatible Mfr. Model Number
2 1/2-3 LF909

Description

Second Check Valve Repair Kit, For Use With Watts Series LF909, 2-1/2 in to 3 in , Includes Cover O-Ring, Disc Assembly, Lubricant, Spring Assembly, Compliance NSF Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.