This item is Discontinued.

Watts Series SVS-3 3/4 inch Steam Air Vent 0841020

Series SVS-3 3/4 inch Steam Air Vent (Discontinued)

  • Mfr # 0841020
  • Zoro # G805305758
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0841020
Zoro #
G805305758
UPC #
98268543544
Country of Origin
United States

Details

Item
Steam Air Vent
Inlet (In.)
3/4 Male Threaded
Max. Working Pressure (PSI)
6
Series
SVS
Body Material
Brass
Max. Pressure
10 psi
Inlet Thread Type
IPS
Body Pattern
Straight
Maximum Steam Pressure
6 psi

Description

This 3/4 inch non-vacuum adjustable float-type steam air vent is used to vent air in steam heating systems. It features a brass body with an angle connection and a brass float. It provides rapid venting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.