This item is Discontinued.

Watts Stainless Steel Outdoor Gas Connector, 1 in. OD, 3/4 in. ID, 3/4 in. MNPT x 3/4 in. FNPT, 48 in 41-4142-48

This item is Discontinued.

Watts

Stainless Steel Outdoor Gas Connector, 1 in. OD, 3/4 in. ID, 3/4 in. MNPT x 3/4 in. FNPT, 48 in (Discontinued)

Mfr # 41-4142-48
Zoro # G510030754
UPC # 662447014509
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41-4142-48
Zoro #
G510030754
UPC #
662447014509
Country of Origin
United States

Description

This 1 in. OD, 3/4 in. ID, durable, corrosion resistant stainless steel gas connector is configured with 3/4 in. MIP x 3/4 in. FIP adapters and is 48 in. L. Designed with safety in mind, this CSA approved gas connector is coated with antimicrobial PVC for unmatched protection from weather and abuse. It is commonly used for the installation of high BTU appliances such as tankless water heaters, rooftop units and mobile home gas meters.Designed and certified by CSA and IAPMO for indoor and outdoor useDurable and corrosion resistant304 stainless steel100 % factory leak tested. This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.