Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Pressure Regulator, 1-1/4in, 3-15psi

  • Mfr # 152A 3-15

  • Zoro # G0098616


product price: $2,173.99
/ea
Free Shipping & Returns

Key Features

Series
152A
Body Material
Iron
Inlet Size
1-1/4"
Length
7 1/2 in
Height
9 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152A 3-15
Zoro #
G0098616
UPC #
098268096026
Country of Origin
United States

Dimensions

Inlet Size
1-1/4"
Length
7 1/2 in
Height
9 11/16 in
Pipe Size
1/2 in
Overall Width
7 1/2 in
Inlet Connection Size
1 1/4 in
Overall Height
9 11/16 in
Outlet Connection Size
1 1/4 in

Details

Item
Process Steam Pressure Regulator
Series
152A
Body Material
Iron
Strainer
No
Max. Pressure
200 psi
Max. Temp.
300 Degrees F
Pressure Adjustment Range
3 to 15 psi
Valve Type
Medium Capacity
Connection Type
FNPT
Application
Commercial Use, Industrial Use
Material
Iron
Inlet Connection Gender
Female
For Media
Steam
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Pilot Adjustment - Maximum
15 psi
Disc Material
Stainless Steel
Seat Material
Stainless Steel
Outlet Connection Type
NPT
Operating Pressure - Maximum
200 psi
Pilot Adjustment - Minimum
3 psi
Port Design
Full Port
Includes Strainer
Strainer Included
Fluid Temperature - Maximum
300 Degrees F

Description

Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1-1/4 in., Pressure Adjustment Range 3 to 15 psi, Connection Type FNPT, Height 9-11/16 in., Length 7-1/2 in., Max. Temp. 300 Degrees F, Max. Pressure 200 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.