Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Pressure Regulator, 1/2in, 3-15psi

  • Mfr # 152A 3-15

  • Zoro # G0098701


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Series
152A
Body Material
Iron
Inlet Size
1/2"
Length
6 in
Height
8 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152A 3-15
Zoro #
G0098701
UPC #
098268095692
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Length
6 in
Height
8 15/16 in
Pipe Size
1/2 in
Overall Width
6 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Overall Height
8 15/16 in

Details

Item
Process Steam Pressure Regulator
Series
152A
Body Material
Iron
Connection Type
FNPT
Valve Type
Medium Capacity
Material
Iron
Max. Temp.
300 Degrees F
Pressure Adjustment Range
3 to 15 psi
Application
Commercial Use, Industrial Use
Strainer
No
Max. Pressure
200 psi
Seat Material
Stainless Steel
Outlet Connection Type
NPT
For Media
Steam
Disc Material
Stainless Steel
Pilot Adjustment - Maximum
15 psi
Inlet Connection Gender
Female
Fluid Temperature - Maximum
300 Degrees F
Port Design
Full Port
Includes Strainer
Strainer Included
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
3 psi
Operating Pressure - Maximum
200 psi

Description

Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1/2 in., Pressure Adjustment Range 3 to 15 psi, Connection Type FNPT, Height 8-15/16 in., Length 6 in., Max. Temp. 300 Degrees F, Max. Pressure 200 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.