Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Pressure Regulator, 1/2in, 30-140psi

  • Mfr # 152SS 30-140

  • Zoro # G0098528


product price: $10,807.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
6 in
Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152SS 30-140
Zoro #
G0098528
UPC #
098268213263
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
6 in
Height
8 3/4 in
Pipe Size
1/2 in
Overall Height
8 3/4 in
Outlet Connection Size
1/2 in
Overall Width
6 in
Inlet Connection Size
1/2 in

Details

Item
Steam Pressure Regulator
Body Material
Stainless Steel
Pressure Adjustment Range
30 to 140 psi
Application
Commercial Use, Industrial Use
Max. Temp.
420 Degrees F
Max. Pressure
300 psi
Connection Type
FNPT
Includes
Diaphragm, Seat, Strainer
Seal Material
Buna-N
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
30 psi
Inlet Connection Type
NPT
Operating Temperature - Minimum
33 Degrees F
For Media
Oil, Steam
Outlet Connection Gender
Female
Operating Pressure - Maximum
300 psi
Pilot Adjustment - Maximum
140 psi
Operating Temperature - Maximum
420 Degrees F
Inlet Connection Gender
Female

Description

Steam Pressure Regulator, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 6 in, Height 8 3/4 in, Application Commercial Use, Industrial Use, Connection Type FNPT, Pressure Adjustment Range 30 to 140 psi, Gauge Port Size Not Applicable, Seal Material Buna-N, Max. Temp. 420 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi, Standards Not Applicable, Includes Diaphragm, Seat, Strainer

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.