Steam Pressure Regulator, 30-140, 1"
Mfr # 0830950
Zoro # G9550709
product price: $2,068.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Length
7-1/2"
Pipe Size
1"
Max. Pressure
200 psi
Application
Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0830950
Zoro #
G9550709
UPC #
98268095999
Country of Origin
United States
Dimensions
Length
7-1/2"
Pipe Size
1"
Details
Item
Steam Pressure Regulator, 30-140#, 1"
Body Material
Iron
Max. Pressure
200 psi
Application
Steam
Max. Temp.
400 Degrees F
Pressure Adjustment Range
30 to 140 psi
Description
Steam Pressure Regulator, 30-140#, 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.