Zoro Homepage

Steam Pressure Regulator, 3/4in, 10-50psi

  • Mfr # 152SS 10-50

  • Zoro # G0098500


product price: $13,670.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
6 in
Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152SS 10-50
Zoro #
G0098500
UPC #
098268103137
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
6 in
Height
8 3/4 in
Pipe Size
3/4 in
Overall Width
6 in
Overall Height
8 3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Description

Steam Pressure Regulator, Body Material Stainless Steel, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 6 in, Height 8 3/4 in, Application Commercial Use, Industrial Use, Connection Type FNPT, Pressure Adjustment Range 10 to 50 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 420 Degrees F, Pipe Size 3/4 in, Max. Pressure 300 psi, Standards Not Applicable, Includes Diaphragm, Seat, Strainer

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.