Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Pressure Regulator, 3/4in, 30-140psi

  • Mfr # 152SS 30-140

  • Zoro # G0098491


product price: $13,541.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
6 in
Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152SS 30-140
Zoro #
G0098491
UPC #
098268234831
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
6 in
Height
8 3/4 in
Pipe Size
3/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Overall Width
6 in
Overall Height
8 3/4 in

Details

Item
Steam Pressure Regulator
Body Material
Stainless Steel
Application
Commercial Use, Industrial Use
Pressure Adjustment Range
30 to 140 psi
Max. Pressure
300 psi
Max. Temp.
420 Degrees F
Connection Type
FNPT
Includes
Diaphragm, Seat, Strainer
Pilot Adjustment - Minimum
30 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Operating Pressure - Maximum
300 psi
For Media
Oil, Steam
Pilot Adjustment - Maximum
140 psi
Operating Temperature - Minimum
33 Degrees F
Inlet Connection Gender
Female
Operating Temperature - Maximum
420 Degrees F

Description

Steam Pressure Regulator, Body Material Stainless Steel, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 6 in, Height 8 3/4 in, Application Commercial Use, Industrial Use, Connection Type FNPT, Pressure Adjustment Range 30 to 140 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 420 Degrees F, Pipe Size 3/4 in, Max. Pressure 300 psi, Standards Not Applicable, Includes Diaphragm, Seat, Strainer

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.