Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam PressureRegulator, 1-1/4in, 10-30psi

  • Mfr # 152A 10-30

  • Zoro # G0098607


product price: $2,282.99
/ea
Free Shipping & Returns

Key Features

Series
152A
Body Material
Stainless Steel
Inlet Size
1-1/4"
Length
7 1/2 in
Height
9 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152A 10-30
Zoro #
G0098607
UPC #
098268096040
Country of Origin
United States

Dimensions

Inlet Size
1-1/4"
Length
7 1/2 in
Height
9 11/16 in
Pipe Size
3/4 in
Overall Width
7 1/2 in
Inlet Connection Size
1 1/4 in
Overall Height
8 3/4 in
Outlet Connection Size
1 1/4 in

Details

Item
Process Steam Pressure Regulator
Series
152A
Body Material
Stainless Steel
Application
Commercial Use, Industrial Use
Pressure Adjustment Range
10 to 30 psi
Connection Type
FNPT
Strainer
No
Valve Type
Medium Capacity
Material
Iron
Max. Pressure
200 psi
Max. Temp.
300 Degrees F
Outlet Connection Gender
Female
Seat Material
Stainless Steel
Operating Pressure - Maximum
300 psi
Pilot Adjustment - Minimum
10 psi
Disc Material
Stainless Steel
For Media
Steam
Includes Strainer
Strainer Included
Port Design
Full Port
Fluid Temperature - Maximum
420 Degrees F
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Pilot Adjustment - Maximum
30 psi
Outlet Connection Type
NPT

Description

Process Steam Pressure Regulator, Valve Type Medium Capacity, Strainer No, Material Iron, Pipe Size 1-1/4 in., Pressure Adjustment Range 10 to 30 psi, Connection Type FNPT, Height 9-11/16 in., Length 7-1/2 in., Max. Temp. 300 Degrees F, Max. Pressure 200 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.