Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Vent Valve, Angle, 1/8 In MPT

  • Mfr # 1/8 SV

  • Zoro # G3230455


product price: $34.35
/ea

Key Features

Inlet Size
1/8"
Body Material
Brass
Connection Type
MNPT
Max. Pressure
10 psi
Vent Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/8 SV
Zoro #
G3230455
UPC #
098268453379
Country of Origin
United States

Dimensions

Inlet Size
1/8"
Vent Dia.
1 3/4 in
Vent Height
3 1/8 in
Overall Length
1 3/4 in
Inlet Port Connection Size
1/8 in

Details

Item
Steam Vent Valve
Body Material
Brass
Connection Type
MNPT
Max. Pressure
10 psi
Min. Pressure
10 psi
Float Material
Brass
Product Type
Air Vent
Installation Orientation
Vertical
Includes Expansion Tank Port
Expansion Tank Connection Not Included
Operating Temperature - Maximum
275 Degrees F
Allowable Pressure - Maximum
10 psi
Application
Convectors, Radiators, Steam Mains
Number of Inlet Ports
1
Relief Port Location
Side
Inlet Port Location
Side
Port Types Included
Inlet, Outlet
Operating Pressure - Maximum
10 psi
Inlet Port Connection Gender
Male
Inlet Port Connection Type
NPT
Release Method
Automatic
Operating Pressure - Minimum
10 psi
For Media
Steam
Port Adjustability
Fixed
Configuration
One Port
Manufacturer Series
SV
Air Vent Type
Float

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 10 psi, Application Convectors, Radiators, Steam Mains, Body Material Brass, Configuration One Port, Float Material Brass, For Media Steam, Includes Expansion Tank Port Expansion Tank Connection Not Included, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.