Zoro Homepage

Steam Vent Valve, Non-Adj, Straight, 3/4 In

  • Mfr # 3/4 SVS 3 3/4mipx1/2fip

  • Zoro # G1883445


product price: $45.09
/ea

Key Features

Inlet Size
3/4"
Body Material
Brass
Connection Type
MNPT
Max. Pressure
10 psi
Vent Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 SVS 3 3/4mipx1/2fip
Zoro #
G1883445
UPC #
098268453416
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
3/4"
Vent Dia.
1 3/4 in
Vent Height
3 1/8 in
Overall Length
1 1/4 in
Inlet Port Connection Size
3/4 in

Details

Item
Steam Vent Valve
Body Material
Brass
Connection Type
MNPT
Max. Pressure
10 psi
Min. Pressure
10 psi
Float Material
Brass
Product Type
Air Vent
Application
Convectors, Radiators, Steam Mains
Release Method
Automatic
Relief Port Location
Side
Air Vent Type
Float
Port Types Included
Inlet, Outlet
Inlet Port Connection Gender
Male
Installation Orientation
Vertical
Port Adjustability
Fixed
Number of Inlet Ports
1
Inlet Port Connection Type
NPT
Manufacturer Series
SVS
Configuration
One Port
Inlet Port Location
Bottom
Operating Pressure - Maximum
10 psi
Operating Temperature - Maximum
275 Degrees F
Includes Expansion Tank Port
Expansion Tank Connection Not Included
For Media
Steam
Operating Pressure - Minimum
10 psi

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Application Convectors, Radiators, Steam Mains, Body Material Brass, Configuration One Port, Float Material Brass, For Media Steam, Includes Expansion Tank Port Expansion Tank Connection Not Included, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.