Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Valve, 3/4 in Connection, Sweat, 250 psi Pressure, Plastic Body

  • Mfr # 3539-14/P-866

  • Zoro # G014881395


product price: $24.75
/ea

Key Features

Body Material
Plastic
Connection Type
Sweat
Pipe Size
3/4 in
Overall Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3539-14/P-866
Zoro #
G014881395
UPC #
98268299984
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
4.5 in

Details

Body Material
Plastic
Connection Type
Sweat

Description

Watts Quick-connect valves are designed and manufactured for many years of trouble-free service. Produced of off white polysulfone, a high-performance thermal plastic material. The Watts quick-connect design allows for quick and easy connections without the use of installation tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.