Zoro Homepage

T and P Relief Valve, 3/4 In. Outlet

  • Mfr # 3/4 LF LLL100XL-2

  • Zoro # G2620746


product price: $53.89
/ea

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF LLL100XL-2
Zoro #
G2620746
UPC #
098268524529
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Body Height
5 1/4 in
Body Width
1 7/8 in
Thermostat Length
3 in
Shank Length
Extended
Overall Height
5-1/4"
Overall Width
1-7/8"
Height
5-1/4"
Width
1-7/8"
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Temperature and Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Steel
BtuH
105,000
Standards
Listed by CSA to the Requirements of ANSI Z21.22, and by the National Board to the Requirements of ASME Section IV
Auto Re-Seating
Yes
Factory Set Pressure
150 psi
Max. Temp.
210 Degrees F
Application
Water Heaters
Type
Self-Closing
Inlet Connection Type
NPT
ASME Section Code
Section IV
For Media
Hot Water
Outlet Connection Type
NPT
Operating Temperature - Maximum
210 Degrees F
Operating Pressure - Maximum
150 psi
Outlet Connection Gender
Female
Operating Pressure - Minimum
75 psi
Preset Temperature
210 Degrees F
Inlet Connection Gender
Male

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 3 in, Body Height 7 1/4 in, 105,000 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Extended, Auto Re-Seating Yes, Body Material Brass, Spring Material Stainless Steel, Body Width 1 7/8 in, Standards ANSI Z21.22, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.