Tank Adapter, Livestock Tanks, 1 1/4 In
Mfr # UA 600
Zoro # G2172572
product price: $82.79
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr No. RL-600
Material of Construction
Plastic
Flow Rate
6.5 gpm
Maximum Pressure - Operating
75 psi
Connection Type - Side 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UA 600
Zoro #
G2172572
UPC #
098268435726
Country of Origin
United States
Dimensions
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Details
Item
Universal Tank Adapter
For Use With
Mfr No. RL-600
Material of Construction
Plastic
Flow Rate
6.5 gpm
Maximum Pressure - Operating
75 psi
Connection Type - Side 1
NPT
Product Type
Universal Tank Adapter
Connection Type - Side 2
NPT
Operating Temperature - Maximum
200 Degrees F
Compatible with Mfr. Model No.
RL 600
Compatible Product Type
Automatic Livestock Watering Kit
Connection Gender - Side 1
Male
Connection Gender - Side 2
Female
Material
Plastic
Compatible Manufacturer Model Number
RL 600
Compatible with Manufacturer Model Number
RL 600
For Use with Mfr Model Number
RL 600
Compatible Manufacturer Part Number
RL 600
For Use With Mfr. Model Number
RL 600
Compatible with Manufacturer Model No.
RL 600
Compatible Pump Manufacturer Part Number
RL 600
Compatible Mfr. Model Number
RL 600
Description
Universal Tank Adapter, For Use With Mfr No. RL-600, Flow Rate 6.5 gpm, Length -, Material of Construction Plastic
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.