Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LFTWH-UT-HC-RV
Zoro #
G7224856
UPC #
098268042795
Country of Origin
United States
Dimensions
Connection Size (In.)
3/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Details
Item
Tankless Water Heater Valve Set
For Use With
Tankless Water Heaters
Includes
Valve and Relief Valve
Standards
NSF/ANSI 61
Compatible Manufacturer Part Number
LFTWH Series
Maximum Operating Pressure
150 psi
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Description
Tankless Water Heater Valve Set, Compatible Manufacturer Part Number LFTWH Series, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Maximum Operating Pressure 150 psi, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, For Use With Tankless Water Heaters, Includes Valve and Relief Valve, Standards ANSI 61, NSF
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.