Zoro Homepage

Temperature and Pressure Relief Valve

  • Mfr # 1 1/2 LF340-3 150/210FS

  • Zoro # G510565843


product price: $2,917.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Body Height
9 3/4 in
Auto Re-Seating
Yes
Application
Water Heaters
Standards
ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/2 LF340-3 150/210FS
Zoro #
G510565843
UPC #
098268559804
Country of Origin
United States

Dimensions

Body Height
9 3/4 in
Body Width
4 1/2 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in
Thermostat Length
3 in

Details

Body Material
Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Auto Re-Seating
Yes
Application
Water Heaters
Standards
ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372
BtuH
1,150,000 BtuH
Factory Set Pressure
150 psi
Inlet Connection Type
NPTF
Operating Temperature - Maximum
210 Degrees F
Operating Pressure - Maximum
112 psi
ASME Section Code
Section XIII
Outlet Connection Type
NPTF
Outlet Connection Gender
Female
Preset Temperature
210 Degrees F
For Media
Hot Water
Inlet Connection Gender
Female

Description

Temperature and Pressure Relief Valve, Thermostat Length 3 in, Body Height 9 3/4 in, 1,150,000 BtuH BtuH, Factory Set Pressure 150 psi, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Not Applicable, Body Width 4 1/2 in, Standards ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.