Zoro Homepage

Temperature and Pressure Relief Valve

  • Mfr # 1 1/2 LF340X-8 150 FS

  • Zoro # G010565855


product price: $2,994.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Application
Water Heaters
Body Width
4 1/2 in
Body Height
9 3/4 in
Factory Set Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/2 LF340X-8 150 FS
Zoro #
G010565855
UPC #
098268559811
Country of Origin
United States

Dimensions

Body Width
4 1/2 in
Body Height
9 3/4 in
Outlet Connection Size
1 1/2 in
Thermostat Length
8 in
Inlet Connection Size
1 1/2 in

Details

Body Material
Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Application
Water Heaters
Factory Set Pressure
150 psi
Standards
ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372
Auto Re-Seating
Yes
BtuH
1,150,000 BtuH
Operating Temperature - Maximum
210 Degrees F
ASME Section Code
Section XIII
Preset Temperature
210 Degrees F
Outlet Connection Gender
Female
Inlet Connection Type
NPTF
Operating Pressure - Maximum
112 psi
For Media
Hot Water
Inlet Connection Gender
Female
Outlet Connection Type
NPTF

Description

Temperature and Pressure Relief Valve, Thermostat Length 8 in, Body Height 9 3/4 in, 1,150,000 BtuH BtuH, Factory Set Pressure 150 psi, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Not Applicable, Body Width 4 1/2 in, Standards ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.