Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature and Pressure Relief Valve

  • Mfr # 1 LFN240X-6 150/210 FS

  • Zoro # G410565738


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Factory Set Pressure
150 psi
Application
Water Heaters
Standards
ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372
Body Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LFN240X-6 150/210 FS
Zoro #
G410565738
UPC #
098268559750
Country of Origin
United States

Dimensions

Body Height
6 1/4 in
Body Width
2 3/4 in
Thermostat Length
6 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Body Material
Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Factory Set Pressure
150 psi
Application
Water Heaters
Standards
ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372
BtuH
730,000 BtuH
Auto Re-Seating
Yes
For Media
Hot Water
ASME Section Code
Section XIII
Inlet Connection Type
NPTF
Outlet Connection Gender
Female
Operating Temperature - Maximum
210 Degrees F
Operating Pressure - Maximum
112 psi
Inlet Connection Gender
Female
Outlet Connection Type
NPTF
Preset Temperature
210 Degrees F

Description

Temperature and Pressure Relief Valve, Thermostat Length 6 in, Body Height 6 1/4 in, 730,000 BtuH BtuH, Factory Set Pressure 150 psi, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Not Applicable, Body Width 2 3/4 in, Standards ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.