Zoro Homepage

Temperature and Pressure Relief Valve

  • Mfr # 1 LFN240X-9 150/210 FS

  • Zoro # G510565782


product price: $1,752.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Body Width
2 3/4 in
Standards
ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372
Body Height
6 1/4 in
Auto Re-Seating
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LFN240X-9 150/210 FS
Zoro #
G510565782
UPC #
098268559767
Country of Origin
United States

Dimensions

Body Width
2 3/4 in
Body Height
6 1/4 in
Thermostat Length
9 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Body Material
Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Standards
ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372
Auto Re-Seating
Yes
Application
Water Heaters
BtuH
730,000 BtuH
Factory Set Pressure
150 psi
For Media
Hot Water
ASME Section Code
Section XIII
Inlet Connection Gender
Female
Inlet Connection Type
NPTF
Operating Temperature - Maximum
210 Degrees F
Outlet Connection Gender
Female
Outlet Connection Type
NPTF
Preset Temperature
210 Degrees F
Operating Pressure - Maximum
112 psi

Description

Temperature and Pressure Relief Valve, Thermostat Length 9 in, Body Height 6 1/4 in, 730,000 BtuH BtuH, Factory Set Pressure 150 psi, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Not Applicable, Body Width 2 3/4 in, Standards ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.