
Temperature and Pressure Relief Valve
Mfr # 2 LF342X-8 150/210 FS
Zoro # G210565792
product price: $3,638.99
/ea
Free Shipping & Returns
Key Features
Body Material
Copper Silicon Alloy
Factory Set Pressure
150 psi
Body Height
9 3/4 in
BtuH
1,150,000 BtuH
Auto Re-Seating
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2 LF342X-8 150/210 FS
Zoro #
G210565792
UPC #
098268559842
Country of Origin
United States
Dimensions
Body Height
9 3/4 in
Body Width
4 1/2 in
Inlet Connection Size
2 in
Outlet Connection Size
1 1/2 in
Thermostat Length
8 in
Details
Body Material
Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Factory Set Pressure
150 psi
BtuH
1,150,000 BtuH
Auto Re-Seating
Yes
Standards
ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372
Application
Water Heaters
Outlet Connection Gender
Female
ASME Section Code
Section XIII
Operating Temperature - Maximum
210 Degrees F
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Operating Pressure - Maximum
112 psi
For Media
Hot Water
Inlet Connection Gender
Male
Preset Temperature
210 Degrees F
Description
Temperature and Pressure Relief Valve, Thermostat Length 8 in, Body Height 9 3/4 in, 1,150,000 BtuH BtuH, Factory Set Pressure 150 psi, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Not Applicable, Body Width 4 1/2 in, Standards ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NBBI, NSF/ANSI/CAN 372
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.