Zoro Homepage
This item is Discontinued.
Watts Temperature Pressure Relief Valve, 150psi LF340-150-210-1-1/2

Temperature Pressure Relief Valve, 150psi (Discontinued)

  • Mfr # LF340-150-210-1-1/2
  • Zoro # G6669677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF340-150-210-1-1/2
Zoro #
G6669677
UPC #
098268043143
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Body Height
9-3/4"
Body Width
4-1/2"
Thermostat Length
3 in
Overall Height
9-3/4"
Overall Width
4-1/2"
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in

Details

Body Material
Lead Free Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Auto Re-Seating
No
Max. Temp.
210 Degrees F
Factory Set Pressure
150 psi
Standards
ASME, ANSI Z21.22, CSA, MIL-V-136-12D
BtuH
6,379,000
Inlet Connection Type
NPT
ASME Section Code
Section XIII
Outlet Connection Type
NPT
Operating Temperature - Maximum
210 Degrees F

Description

Temperature and Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Thermostat Length 3 in, Body Height 9 3/4 in, 6,379,000 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Auto Re-Seating No, Body Material Copper Silicon Alloy, Body Width 4 1/2 in, Standards ANSI Z21.22, ASME Code HV, CSA, MIL-V-136-12D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.