Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Pressure Relief Valve, Brass

  • Mfr # 3/4 100XL8 150/210

  • Zoro # G405444086


product price: $54.35
/ea

Key Features

Inlet Size
3/4 in
Outlet Size
3/4 in
Body Material
Brass
Outlet Type
NPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 100XL8 150/210
Zoro #
G405444086
UPC #
098268007237
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Body Height
11 3/32 in
Body Width
1 5/32 in
Thermostat Length
8 in
Shank Length
1-3/16 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Brass
Item
Temperature and Pressure Relief Valve
Outlet Type
NPT
Inlet Type
NPT
Factory Set Pressure
150 psi
BtuH
105,000 BtuH
Application
Water Heaters
Compliance
ASME, BAA Compliant, CSA
Max. Temp.
210 Degrees F
Standards
ASME, CSA
Auto Re-Seating
Yes
Spring Material
Stainless Steel
For Media
Hot Water
Operating Pressure - Minimum
75 psi
Outlet Connection Gender
Female
Operating Pressure - Maximum
150 psi
Inlet Connection Gender
Male
Operating Temperature - Maximum
210 Degrees F
Outlet Connection Type
NPT
Preset Temperature
210 Degrees F
Inlet Connection Type
NPT

Description

Temperature and Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 8 in, Body Height 11 3/32 in, 105,000 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 1-3/16 in, Auto Re-Seating Yes, Body Material Brass, Spring Material Stainless Steel, Body Width 1 5/32 in, Standards ASME, CSA, Compliance ASME, BAA Compliant, CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.