Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Pressure Relief Valve, Copper

  • Mfr # 3/4 LF100XL 175-210

  • Zoro # G005444080


product price: $72.75
/ea

Key Features

Inlet Size
3/4 in
Outlet Size
3/4 in
Body Material
Copper Silicon Alloy
Outlet Type
NPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF100XL 175-210
Zoro #
G005444080
UPC #
098268583175
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Body Width
1 5/32 in
Body Height
7 3/16 in
Thermostat Length
4 in
Shank Length
1-1/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Outlet Type
NPT
Inlet Type
NPT
Standards
ASME, CSA
Spring Material
Stainless Steel
Compliance
ASME, BAA Compliant, CSA
Max. Temp.
210 Degrees F
Auto Re-Seating
Yes
Factory Set Pressure
175 psi
Application
Water Heaters
BtuH
105,000 (Temperature Steam Discharge Capacity), 200,000 (Pressure Steam Discharge Capacity)
Operating Pressure - Maximum
131 psi
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Operating Temperature - Maximum
210 Degrees F
Outlet Connection Type
NPT
For Media
Hot Water
Outlet Connection Gender
Female
Preset Temperature
210 Degrees F

Description

Temperature and Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 4 in, Body Height 7 3/16 in, 105,000 (Temperature Steam Discharge Capacity), 200,000 (Pressure Steam Discharge Capacity) BtuH, Factory Set Pressure 175 psi, Max. Temp. 210 Degrees F, Shank Length 1-1/8 in, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Stainless Steel, Body Width 1 5/32 in, Standards ASME, CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.