Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Pressure Relief Valve, Copper

  • Mfr # 3/4 LF100XL8 150/210

  • Zoro # G605444084


product price: $54.99
/ea

Key Features

Inlet Size
3/4 in
Outlet Size
3/4 in
Body Material
Copper Silicon Alloy
Outlet Type
NPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF100XL8 150/210
Zoro #
G605444084
UPC #
098268432367
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Body Width
1 5/32 in
Body Height
11 3/32 in
Shank Length
1-1/8 in
Thermostat Length
8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Outlet Type
NPT
Inlet Type
NPT
Auto Re-Seating
Yes
Max. Temp.
210 Degrees F
Standards
ASME, CSA
Compliance
ASME, BAA Compliant, CSA
Spring Material
Stainless Steel
BtuH
105,000 (Temperature Steam Discharge Capacity), 200,000 (Pressure Steam Discharge Capacity)
Factory Set Pressure
150 psi
Application
Water Heaters
Inlet Connection Type
NPT
For Media
Hot Water
Inlet Connection Gender
Male
Operating Temperature - Maximum
210 Degrees F
Outlet Connection Gender
Female
Preset Temperature
210 Degrees F
Outlet Connection Type
NPT
Operating Pressure - Maximum
113 psi

Description

Temperature and Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 8 in, Body Height 11 3/32 in, 105,000 (Temperature Steam Discharge Capacity), 200,000 (Pressure Steam Discharge Capacity) BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 1-1/8 in, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Spring Material Stainless Steel, Body Width 1 5/32 in, Standards ASME, CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.