Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Watts Tempering Valve, 150 psi USG-P-DP

Tempering Valve, 150 psi (Discontinued)

  • Mfr # USG-P-DP
  • Zoro # G2683484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USG-P-DP
Zoro #
G2683484
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 3/16 in
Overall Width
3 1/8 in
Size
3/8"

Details

Item
Tempering Valve
Temp. Range
80 Degrees to 120 Degrees F
Max. Pressure
150 psi
Standards
ASSE 1016
Material of Construction
Thermoplastic

Description

Tempering Valve, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 3/16 in, Overall Width 3 1/8 in, Standards ASSE 1016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.