Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp/Pressure Gauge, 0/200, Back Mount

  • Mfr # 0121662

  • Zoro # G9551083


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME, BAA Compliant, CSA
Product Type
Pressure/Temperature Gauge
Display Pressure - Maximum
200 psi
Connection Material
Steel
Display Temperature - Maximum
320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0121662
Zoro #
G9551083
UPC #
-
Country of Origin
Bulgaria

Dimensions

Connection Size
1/2 in

Details

Item
Pressure/Temperature Gauge
Standards
ASME, BAA Compliant, CSA
Product Type
Pressure/Temperature Gauge
Display Pressure - Maximum
200 psi
Connection Material
Steel
Display Temperature - Maximum
320 Degrees F
Body Material
Copper
Connection Thread Direction
Right-Hand
Display Type
Analog
Units Measured
Pascal, psi
Display Temperature - Minimum
60 Degrees F
Connection Gender
Male
Temperature Units Measured
Degrees F
Measures Temperature
Temperature Measured
Display Pressure - Minimum
0 psi
Connection Type
NPT
Series
LF100XL

Description

Pressure/Temperature Gauge, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.