Zoro Homepage

Thermostatic Mixing Valve, 3-3/8"x3-3/16"

  • Mfr # 3/8 LFUSG-B-SC M3

  • Zoro # G609198556


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8 in
Outlet Type
Compression
Flow Rate
0.25 to 2.25 gpm
Inlet Type
Compression
Compliance
ASSE 1070 Certified, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 LFUSG-B-SC M3
Zoro #
G609198556
UPC #
098268521955
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Length
3 3/16 in
Overall Width
3 3/16 in
Overall Height
3 3/8 in
Inlet Connection Size - Cold
3/8 in
Inlet Connection Size - Hot
3/8 in
Outlet Connection Size
3/8 in

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 0.25 to 2.25 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 3 3/8 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Commercial and Residential Application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.