Zoro Homepage

Total Relief Kit, Watts Series 009 M2, 2In

  • Mfr # 009 M2 2 Total Relief Kit

  • Zoro # G3164384


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Includes
Cover O-Ring, RV Spring, Seat, Seat O-Ring, Stem and Diaphragm Assembly, Stem O-Ring
For Use With
Watts Series 009 (M2 or 2 in)
Product Type
Total Relief Kit
Compatible with Series
009
Compatible Valve Size
2 in, M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009 M2 2 Total Relief Kit
Zoro #
G3164384
UPC #
098268543346
Country of Origin
United States

Dimensions

Compatible Valve Size
2 in, M2

Details

Item
Total Relief Kit
Includes
Cover O-Ring, RV Spring, Seat, Seat O-Ring, Stem and Diaphragm Assembly, Stem O-Ring
For Use With
Watts Series 009 (M2 or 2 in)
Product Type
Total Relief Kit
Compatible with Series
009
Compatible with Mfr. Model No.
2 009M2/LF009M2
Compatible Manufacturer Model Number
2 009M2/LF009M2
Compatible with Manufacturer Model Number
2 009M2/LF009M2
For Use with Mfr Model Number
2 009M2/LF009M2
Compatible Manufacturer Part Number
2 009M2/LF009M2
For Use With Mfr. Model Number
2 009M2/LF009M2
Compatible with Manufacturer Model No.
2 009M2/LF009M2
Compatible Pump Manufacturer Part Number
2 009M2/LF009M2
Compatible Mfr. Model Number
2 009M2/LF009M2

Description

Total Relief Kit, For Use With Watts Series 009 (M2 or 2 in), Includes Cover O-Ring, RV Spring, Seat, Seat O-Ring, Stem and Diaphragm Assembly, Stem O-Ring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.