Total Repair Kit 1/4 and 1/2 IN 919

  • Mfr # RK 919-T 1/4-1/2

  • Zoro # G015854947


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series
RK-919
Standards
ASSE 1013
Compatible Valve Size
1/2 in, 1/4 in
Includes
First Check Repair Kit, Relief Valve Repair Kit, Second Check Repair Kit
Product Type
Backflow Preventer Repair Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 919-T 1/4-1/2
Zoro #
G015854947
UPC #
098268644609
Country of Origin
United States

Dimensions

Compatible Valve Size
1/2 in, 1/4 in

Details

Compatible with Series
RK-919
Standards
ASSE 1013
Includes
First Check Repair Kit, Relief Valve Repair Kit, Second Check Repair Kit
Product Type
Backflow Preventer Repair Kit
Compatible with Manufacturer Model Number
1/2 LF919-QT-S-FS, 1/4 LF919-QT-S-FS
Item
Backflow Preventer Repair Kit
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible with Mfr. Model No.
1/2 LF919-QT-S-FS, 1/4 LF919-QT-S-FS
Compatible Manufacturer Model Number
1/2 LF919-QT-S-FS, 1/4 LF919-QT-S-FS
Compatible with Manufacturer Model No.
1/2 LF919-QT-S-FS, 1/4 LF919-QT-S-FS
Compatible Pump Manufacturer Part Number
1/2 LF919-QT-S-FS, 1/4 LF919-QT-S-FS
For Use with Mfr Model Number
1/2 LF919-QT-S-FS, 1/4 LF919-QT-S-FS
Compatible Manufacturer Part Number
1/2 LF919-QT-S-FS, 1/4 LF919-QT-S-FS
Compatible Mfr. Model Number
1/2 LF919-QT-S-FS, 1/4 LF919-QT-S-FS

Description

Total Repair Kit 1/4 and 1/2 IN 919

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.