Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total rubber parts kit 009M3 3/4

  • Mfr # RK 009M3-RT 3/4

  • Zoro # G414811176


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Disc Assemblies, (2) Seat O-Rings, Cover O-Ring, Diaphragm, Relief Valve Seat O-Ring, Stem O-Rings
Product Type
Complete Rubber Parts Kit
Compatible Valve Size
3/4 in
Compatible with Manufacturer Model Number
009M3
Compatible with Series
RK-009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 009M3-RT 3/4
Zoro #
G414811176
UPC #
-
Country of Origin
United States

Dimensions

Compatible Valve Size
3/4 in

Details

Item
Backflow Preventer Repair Kits
Includes
(2) Disc Assemblies, (2) Seat O-Rings, Cover O-Ring, Diaphragm, Relief Valve Seat O-Ring, Stem O-Rings
Product Type
Complete Rubber Parts Kit
Compatible with Manufacturer Model Number
009M3
Compatible with Series
RK-009
For Use with Mfr Model Number
009M3
Compatible Manufacturer Part Number
009M3
Compatible with Mfr. Model No.
009M3
Compatible Manufacturer Model Number
009M3
For Use With Mfr. Model Number
009M3
Compatible with Manufacturer Model No.
009M3
Compatible Pump Manufacturer Part Number
009M3
Compatible Mfr. Model Number
009M3

Description

Backflow Preventer Repair Kits

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.