Zoro Homepage

Total rubber parts kit LF919 1

  • Mfr # RK 919-RT 1

  • Zoro # G614811310


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Check Cover O-Rings, (2) Check Seat O-Rings, Relief Valve Cover O-Ring, Relief Valve O-Ring, Relief Valve Stem O-Ring
Compatible Valve Size
1 in
Product Type
Complete Rubber Parts Kit
Compatible with Series
RK-919
Compatible with Manufacturer Model Number
919, LF919
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 919-RT 1
Zoro #
G614811310
UPC #
-
Country of Origin
Viet Nam

Dimensions

Compatible Valve Size
1 in

Details

Item
Backflow Preventer Repair Kits
Includes
(2) Check Cover O-Rings, (2) Check Seat O-Rings, Relief Valve Cover O-Ring, Relief Valve O-Ring, Relief Valve Stem O-Ring
Product Type
Complete Rubber Parts Kit
Compatible with Series
RK-919
Compatible with Manufacturer Model Number
919, LF919
Compatible with Mfr. Model No.
919, LF919
For Use with Mfr Model Number
919, LF919
Compatible Manufacturer Model Number
919, LF919
For Use With Mfr. Model Number
919, LF919
Compatible with Manufacturer Model No.
919, LF919
Compatible Pump Manufacturer Part Number
919, LF919
Compatible Manufacturer Part Number
919, LF919
Compatible Mfr. Model Number
919, LF919

Description

Backflow Preventer Repair Kits

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.